Hand Tap Set, Left-Hand, 3 PC, HSS, 3/8-16
Mfr # 14164
Zoro # G2810096
product price: $41.39
/eaKey Features
Overall Length
3 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
3/8"-16
Thread Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14164
Zoro #
G2810096
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3 in
Tap Thread Size
3/8"-16
Shank Dia.
3/8 in
Thread Length
1 1/4 in
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Left Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Standards
USCTI Table 302
Tap Thread Type
UNC
Tap Grouping
Tap Set
Tap Chamfer
Bottom
Includes
One Each Taper 3FML3, Plug 3FML2, Bottoming 3FML8
List Number
5305L/5303L
Measurement System
Decimal Inch
Thread Standard
UNC
Thread Limit
H3
Description
Tap Set, Tap Thread Size 3/8 In.-16, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 1/4 in, Overall Length 2 15/16 in, Thread Limit H3, Class of Fit Not Applicable, Thread Direction Left Hand, Number of Flutes 4
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.