Zoro Homepage

Hand Tap Set, Left-Hand, 3 PC, HSS, 3/8-24

  • Mfr # 14197

  • Zoro # G1300345


product price: $45.89
/ea

Key Features

Overall Length
3 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
3/8"-24
Thread Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14197
Zoro #
G1300345
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3 in
Tap Thread Size
3/8"-24
Shank Dia.
3/8 in
Thread Length
1 1/4 in
Pitch Diameter Limit
H3
Tap Dimension Type
Inch

Details

Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Left Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap Set
Tap Chamfer
Bottom
Tap Thread Type
UNF
Includes
One Each Taper 3FML7, Plug 3FML6, Bottoming 3FML8
Standards
USCTI Table 302
List Number
5305L/5303L
Measurement System
Decimal Inch
Thread Standard
UNF
Thread Limit
H3

Description

Tap Set, Tap Thread Size 3/8 In.-24, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1 1/4 in, Overall Length 2 15/16 in, Thread Limit H3, Class of Fit Not Applicable, Thread Direction Left Hand, Number of Flutes 4

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.