This item is Discontinued.

Widia Ball End Mill, 5/16" Dia, 13/16" Cut TC4A0108003

Ball End Mill, 5/16" Dia, 13/16" Cut (Discontinued)

  • Mfr # TC4A0108003
  • Zoro # G0126041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC4A0108003
Zoro #
G0126041
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/16"
Length of Cut
13/16 in
Shank Dia.
5/16 in
Milling Dia.
5/16 in
Overall Length
2 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
TICN-CT
Helix Angle
37 Degrees
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
List Number
4A01
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Item
Ball End Mill
End Mill Application
Finishing
Hardened (H) Compatibility
No
End Mill Style
Ball Nose
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Finish
Ticn
Finish - Machining
TiCN
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Ball End Mill, 5/16 in Milling Dia., Carbide, TiCN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.