Zoro Homepage
This item is Discontinued.
Widia End Mill, 10.00mm Milling Dia., 2838 28381000T019

End Mill, 10.00mm Milling Dia., 2838 (Discontinued)

  • Mfr # 28381000T019
  • Zoro # G3920756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28381000T019
Zoro #
G3920756
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Metric
Milling Diameter
10.00mm
Length of Cut
19.00mm
Shank Dia.
10.00mm
Overall Length
72.00mm
Milling Dia.
10.00mm

Description

Ball End Mill, 10.00mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.