This item is Discontinued.

Widia Cor Cham End Mill, 0.1880" Dia, 0.5000"Cut 620805014

Cor Cham End Mill, 0.1880" Dia, 0.5000"Cut (Discontinued)

  • Mfr # 620805014
  • Zoro # G0126820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
620805014
Zoro #
G0126820
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension Type
Decimal inch
Overall Length
2 3/8 in
Milling Diameter
0.1880"
Shank Dia.
3/8 in
Length of Cut
1/2 in
Milling Dia.
0.1880 in

Details

End Mill Material
Cobalt
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Pitch
Coarse
List Number
6208
Stainless (M) Compatibility
Yes
End Mill Style
Corner Chamfer
Finish
Bright (Uncoated)
End Mill Application
Roughing
Hardened (H) Compatibility
No
Item
Corner Chamfer End Mill
Shank Type
Weldon
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Grade
0
Finish - Machining
Bright (Uncoated)

Description

Corner Chamfer End Mill, 0.1880 in Milling Dia., 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.