Zoro Homepage
This item is Discontinued.
Widia End Mill, 0.2500 in. Milling Dia., 4K03 4K0307072

End Mill, 0.2500 in. Milling Dia., 4K03 (Discontinued)

  • Mfr # 4K0307072
  • Zoro # G3833326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4K0307072
Zoro #
G3833326
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1/4"
Length of Cut
3/4 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Neck Length
0 in
Milling Dia.
1/4 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Helix Angle
37 Degrees
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Shank Type
Straight
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Item
Square End Mill
Finish
Bright (Uncoated)
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
End Mill Application
Finishing
End Mill Style
Square
List Number
4K03
Stainless (M) Compatibility
No
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Material Grade - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium

Description

Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.