Zoro Homepage
This item is Discontinued.
Widia End Mill, 0.5000 in. Milling Dia., 4K03 4K1313075B

End Mill, 0.5000 in. Milling Dia., 4K03 (Discontinued)

  • Mfr # 4K1313075B
  • Zoro # G3925376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4K1313075B
Zoro #
G3925376
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 in
Milling Diameter
1/2"
Length of Cut
2 in
Milling Dia.
0.5 in
Dimension Type
Decimal inch
Corner Radius
0.03 in
Shank Dia.
1/2 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Shank Type
Straight
Super Alloy (S) Compatibility
No
Grade
Bright (Uncoated)
Single End/Double End
Single
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Item
Corner Radius End Mill
End Mill Material
Carbide
Steel (P) Compatibility
No
Helix Angle
37 Degrees
Hardened (H) Compatibility
No
End Mill Application
Finishing
Cutting Direction
Right Hand
List Number
4K03
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Series
ArCut
Max. Helix Angle
37 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.03 in, 2 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.