This item is Discontinued.

Widia End Mill, 0.7500 in. Milling Dia., 5A03 5A0319007

End Mill, 0.7500 in. Milling Dia., 5A03 (Discontinued)

  • Mfr # 5A0319007
  • Zoro # G3828301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5A0319007
Zoro #
G3828301
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
3/4"
Length of Cut
1 1/2 in
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
3/4 in
Neck Length
0 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Shank Type
Straight
List Number
5A03
End Mill Application
Finishing
Finish
Bright (Uncoated)
Hardened (H) Compatibility
No
End Mill Style
Square
Item
Square End Mill
Stainless (M) Compatibility
No
Helix Angle
38 Degrees
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N

Description

Square End Mill, 3/4 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.