This item is Discontinued.

Widia End Mill, 3.00mm Milling Dia., 40 402203000RT

End Mill, 3.00mm Milling Dia., 40 (Discontinued)

  • Mfr # 402203000RT
  • Zoro # G3913257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402203000RT
Zoro #
G3913257
UPC #
-
Country of Origin
Iceland

Dimensions

Milling Diameter
3.00mm
Overall Length
75.00mm
Length of Cut
25.00mm
Dimension Type
Metric
Neck Length
0.00mm
Shank Dia.
3.00mm
Milling Dia.
3.00mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Grade
TIALN-RT
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single End
Super Alloy (S) Compatibility
No
End Mill Material
Carbide
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Application
Finishing
List Number
4002/4012/4022
Helix Angle
30 Degrees
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Shank Type
Straight
Item
Square End Mill
Finish - Machining
TiAlN

Description

Square End Mill, TiAlN, Length of Cut 25.00mm, Overall Length 75.00mm, Shank Dia. 3.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.