Zoro Homepage
This item is Discontinued.
Widia End Mill, TiCN, 1.2500 in Milling Dia, 6205 TC620532009

End Mill, TiCN, 1.2500 in Milling Dia, 6205 (Discontinued)

  • Mfr # TC620532009
  • Zoro # G3921970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC620532009
Zoro #
G3921970
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 1/2 in
Shank Dia.
1 1/4 in
Length of Cut
2 in
Neck Length
0 in
Milling Diameter
1-1/4"
Milling Dia.
1 1/4 in
Dimension Type
Fractional Inch
Chamfer Width
0.0200 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
6
End Mill Style
Corner Chamfer
Single End/Double End
Single End
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
List Number
6205
End Mill Material
Cobalt
Stainless (M) Compatibility
Yes
Finish
Ticn
Grade
0
Steel (P) Compatibility
Yes
Shank Type
Weldon
End Mill Application
Roughing
Pitch
Fine
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Cutting Type
Non-Center Cutting
Finish - Machining
TiCN
Measurement System
Fractional Inch
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Secondary Material Application
Stainless Steel
Primary Material Application
Steel

Description

Corner Chamfer End Mill, 1 1/4 in Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Fractional Inch, 0.0200 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.