This item is Discontinued.

Widia Sq End Mill, 1" Dia, 6" Cut 342525008

Sq End Mill, 1" Dia, 6" Cut (Discontinued)

  • Mfr # 342525008
  • Zoro # G0125630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
342525008
Zoro #
G0125630
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1"
Length of Cut
6 in
Shank Dia.
1 in
Overall Length
8 1/2 in
Neck Length
0 in
Milling Dia.
1 in

Details

End Mill Material
Cobalt
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Non-Center Cutting
Grade
0
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
End Mill Style
Square
Shank Type
Weldon
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Finish
Bright (Uncoated)
Item
Square End Mill
List Number
3405/3407
Helix Angle
35 Degrees
Cast Iron (K) Compatibility
No
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S

Description

Square End Mill, 1 in Milling Dia., Cobalt, Bright (Uncoated), Non-Coolant Through, Weldon Flat, Length of Cut 6 in, Overall Length 8 1/2 in, Shank Dia. 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.