Hex Milling Insert, 6.78mm, Carbide

  • Mfr # 6180296
  • Zoro # G3785459
product price: 
$
29.15
/ea
Sold in multiples of 5 for $145.75

Key Features

Cutting Direction
Neutral
Mounting Hole Dia.
0.1970 in
Insert Material
Carbide
Insert Size
0704
Mounting Style
Taper Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6180296
Zoro #
G3785459
UPC #
4056544831712
Country of Origin
United States
Cutting Direction
Neutral
Insert Material
Carbide
Mounting Style
Taper Screw
ISO Number
XNGJ0704ANENLD3W
Item
Hexagon Milling Insert
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
Insert Shape
Hexagon
Chip-Breaker
Yes
Insert Style
XNGJ
Series
M1200
For Use With
M1200 Mini Series Face Mills
Inscribed Circle
1/2 in
Grade
WS40PM
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
ANSI Code
XNGJ0704ANENLD3W
Material - Machining
Carbide
Clearance Angle
0 Degrees
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
For Toolholder
M1200D150Z04S050HN07, M1200D150Z05S050HN07, M1200D200Z04S075HN07, M1200D200Z05S075HN07, M1200D200Z06S075HN07, M1200D250Z04S075HN07, M1200D250Z06S075HN07, M1200D250Z08S075HN07, M1200D300Z05S100HN07, M1200D300Z08S100HN07, M1200D300Z10S100HN07, M1200D400Z06S150HN07, M1200D400Z09S150HN07, M1200D400Z12S150HN07, M1200D500Z08S150HN07, M1200D500Z12S150HN07, M1200D500Z16S150HN07
Manufacturer Grade
WS40PM
Finish - Machining
AlTiN
Wiper Insert
Yes
Insert Holding Type
Taper Screw
Shape
Hexagon
Included Angle
120 Degrees
Chip-Breaker Code
LD
Compatible Product Type
M1200 Mini Series Face Mills

Dimensions

Mounting Hole Dia.
0.1970 in
Insert Size
0704
Insert Thickness
0.1758"
Through Hole Inside Dia.
0.1970 in
Thickness
0.1758 in
Corner Radius
0.0510 in
Cutting Edge Length
6.78mm

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in, XNGJ0704ANENLD3W, LD, Double Sided, 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews