Hexagon Milling Inserts
- Mfr # 6495106
- Zoro # G405968438
product price:Â
$
22.19
/ea
Sold in multiples of 5 for
$110.95
Key Features
Corner Radius
1 mm
Color
Black
Insert Shape
Hexagon
Insert Thickness
6.92 mm
Corner Facet Length
1.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6495106
- Zoro #
- G405968438
- UPC #
- -
- Country of Origin
- India
- Item
- Hexagon Milling Inserts
- Color
- Black
- Insert Shape
- Hexagon
Dimensions
- Corner Radius
- 1 mm
- Insert Thickness
- 6.92 mm
- Corner Facet Length
- 1.2 mm
Description
Hexagon Milling Inserts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.