Zoro Homepage

Holemaking Insert, WU25PD, 16.0000mm

  • Mfr # 3849105

  • Zoro # G8668053


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Insert Size
16.0000mm
Grade
WU25PD
Application
Grooving
Coating
TiAlN
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3849105
Zoro #
G8668053
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
16.0000mm

Details

Item
Parting and Grooving Insert
Grade
WU25PD
Application
Grooving
Coating
TiAlN
Chip-Breaker
No
Cutting Direction
Right Hand
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
TiAlN

Description

Parting and Grooving Insert, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.