Indexable Profiling End Mill, M660 Series, High Speed Steel, 6.35mm Depth of Cut

  • Mfr # 12396202200

  • Zoro # G3796281


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Series
M660
Overall Length
86.00mm
Depth of Cut
6.35mm
Material - Machining
High Speed Steel
Insert Size
1205
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12396202200
Zoro #
G3796281
UPC #
4021169028045
Country of Origin
India

Dimensions

Overall Length
86.00mm
Depth of Cut
6.35mm
Insert Size
1205
Shank Dia.
25.00mm
Min. Cutting Dia.
20.00mm
Max. Cutting Dia.
33.80mm

Details

Item
Indexable Profiling End Mill
Series
M660
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
90 Degrees Square
Rake
-24.64 Degrees Radial, 1.06 Degrees Axial
Shank Type - Machining
Weldon Flat
Insert Style
SN
Number of Coolant Holes
2
Features
Excellent Chip Evacuation, Four Cutting Edges, Strong Tool Body Design
ISO Number
12396202200
Side Cutting Edge Angle
45 Degrees
Max. Speed
17,000 RPM
Coolant Fed
Coolant Through
Insert Holding Type
Screw
Cutting Application
Face Milling
ANSI Code
12396202200
Compatible Hardware
Insert Screw M4.5x0.75 x 11 T20
Number of Inserts
2

Description

Indexable Profiling End Mill, Max. Cutting Dia. 33.80mm, Depth of Cut 6.35mm, Shank Dia. 25.00mm, Overall Length 86.00mm, ANSI Code 12396202200, Compatible Hardware Insert Screw M4.5x0.75 x 11 T20, Coolant Fed Coolant Through, Cutting Application Face Milling

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.