Shop WIDIA

Indexable Drilling Insert, 120412, Carbide

  • Mfr # 5542627
  • Zoro # G3818925

product price: 
$
18.19
/ea
Sold in multiples of 5 for $90.95

Key Features

Insert Size
120412
Chip-Breaker
Yes
Grade
WU25CH
Cutting Direction
Right Hand
Application
Drilling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542627
Zoro #
G3818925
UPC #
4050839914760
Country of Origin
United States
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU25CH
Cutting Direction
Right Hand
Application
Drilling
Insert Style
TCF
No. of Edges
4
Coating
Al2 O3
Insert Application
Drilling
Mounting Style
Taper Screw
ISO Number
TCF120412FPV34
Inscribed Circle
0.4960 in
Shape
Triangle
Material
Carbide
Insert Shape
V34
Relief Angle
11 Degrees
Finish - Machining
Al2O3
ANSI Code
TCF120412FPV34
Primary Material Application ISO Code
K, P
Number of Cutting Edges
4
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WU25CH
Secondary Material Application
Stainless Steel
Peripheral Insert Style
Periphery
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Coating Process
CVD
Finish
Al2 O3
Measurement System
Metric

Dimensions

Insert Size
120412
Insert Thickness
0.1650"
Dimension Type
Inch
Corner Radius
1.20mm
Width
13.4000mm
Thickness
4.20mm
Hole Dia.
4.80mm
Seat Size
F
Cutting Edge Length
13.40mm

Description

Indexable Drilling Insert, Seat Size F, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF120412FPV34, Coating Process CVD, Corner Radius 1.20mm, Hole Dia. 4.80mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.