Shop WIDIA

Indexable Drilling Insert, 150512, Carbide

  • Mfr # 5542601
  • Zoro # G3819311

product price: 
$
20.19
/ea
Sold in multiples of 5 for $100.95

Key Features

Insert Size
150512
Chip-Breaker
Yes
Grade
WPK10CH
Cutting Direction
Right Hand
Coating
Al2 O3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542601
Zoro #
G3819311
UPC #
4050839913329
Country of Origin
Multiple
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WPK10CH
Cutting Direction
Right Hand
Coating
Al2 O3
ISO Number
TCF150512GPV34
Cast Iron (K) Compatibility
Yes
Shape
Triangle
Insert Style
TCF
Insert Application
Drilling
Material
Carbide
Insert Material
Carbide
Insert Shape
V34
Inscribed Circle
0.5960 in
Mounting Style
Taper Screw
No. of Edges
4
Relief Angle
11 Degrees
Secondary Material Application
Cast Iron, Steel
ANSI Code
TCF150512GPV34
Material - Machining
Carbide
Finish - Machining
Al2O3
Primary Material Application
All Materials
Number of Cutting Edges
4
Manufacturer Grade
WPK10CH
Peripheral Insert Style
Periphery
Secondary Material Application ISO Code
K, P
Coating Process
CVD
Measurement System
Decimal Inch
Finish
Al2 O3

Dimensions

Insert Size
150512
Dimension Type
Inch
Thickness
5.40mm
Seat Size
G
Width
16.1000mm
Hole Dia.
6.00mm
Corner Radius
1.20mm
Cutting Edge Length
16.10mm

Description

Indexable Drilling Insert, Seat Size G, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF150512GPV34, Coating Process CVD, Corner Radius 1.20mm, Hole Dia. 6.00mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.