Shop WIDIA

Indexable Drilling Insert, 150512, Carbide

  • Mfr # 5542605
  • Zoro # G3817659

product price: 
$
20.69
/ea
Sold in multiples of 5 for $103.45

Key Features

Insert Size
150512
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Shape
Triangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542605
Zoro #
G3817659
UPC #
4050839913688
Country of Origin
Multiple
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Shape
Triangle
Insert Application
Drilling
ISO Number
TCF150512GPV36
Insert Material
Carbide
Insert Style
TCF
Application
Drilling
Mounting Style
Taper Screw
No. of Edges
4
Material
Carbide
Inscribed Circle
0.5960 in
Coating
TiN
Insert Shape
V36
Relief Angle
11 Degrees
Number of Cutting Edges
4
Manufacturer Grade
WU40PH
Coating Process
PVD
Primary Material Application
Cast Iron, Stainless Steel, Steel
Peripheral Insert Style
Periphery
Material - Machining
Carbide
ANSI Code
TCF150512GPV36
Finish - Machining
TiN
Primary Material Application ISO Code
K, M, P
Finish
TiN
Measurement System
Metric

Dimensions

Insert Size
150512
Insert Thickness
0.2130"
Dimension Type
Inch
Seat Size
G
Thickness
5.40mm
Corner Radius
1.20mm
Hole Dia.
6.00mm
Width
16.1000mm
Cutting Edge Length
16.10mm

Description

Indexable Drilling Insert, Seat Size G, Relief Angle 11 Degrees , TiN, ANSI Code TCF150512GPV36, Coating Process PVD, Corner Radius 1.20mm, Hole Dia. 6.00mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.