Shop WIDIA

Indexable Drilling Insert, 180614, Carbide

  • Mfr # 5542006
  • Zoro # G3817710

product price: 
$
22.25
/ea
Sold in multiples of 5 for $111.25

Key Features

Insert Size
180614
Chip-Breaker
Yes
Grade
WU25CH
Cutting Direction
Right Hand
Inscribed Circle
0.7100 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542006
Zoro #
G3817710
UPC #
4050839909544
Country of Origin
Multiple
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU25CH
Cutting Direction
Right Hand
Inscribed Circle
0.7100 in
Mounting Style
Taper Screw
ISO Number
TCF180614HPV34
Insert Shape
V34
Insert Style
TCF
Coating
Al2 O3
No. of Edges
4
Material
Carbide
Insert Application
Drilling
Shape
Triangle
Application
Drilling
Relief Angle
11 Degrees
Peripheral Insert Style
Periphery
Finish - Machining
Al2O3
Manufacturer Grade
WU25CH
Secondary Material Application ISO Code
M
ANSI Code
TCF180614HPV34
Coating Process
CVD
Secondary Material Application
Stainless Steel
Number of Cutting Edges
4
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Finish
Al2 O3

Dimensions

Insert Size
180614
Insert Thickness
0.2560"
Dimension Type
Inch
Thickness
6.50mm
Hole Dia.
7.50mm
Seat Size
H
Corner Radius
1.40mm
Width
19.2000mm
Cutting Edge Length
19.20mm

Description

Indexable Drilling Insert, Seat Size H, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF180614HPV34, Coating Process CVD, Corner Radius 1.40mm, Hole Dia. 7.50mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.