Indexable Profiling End Mill, M100 Series, High Speed Steel, 8.00mm Depth of Cut

  • Mfr # 12391022000

  • Zoro # G3802633


product price:  $904.99
/ea
Free Shipping & Returns

Key Features

Series
M100
Overall Length
50.00mm
Depth of Cut
8.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12391022000
Zoro #
G3802633
UPC #
4021169171680
Country of Origin
Czechia

Dimensions

Overall Length
50.00mm
Depth of Cut
8.00mm
Insert Size
1606
Max. Cutting Dia.
80.00mm
Arbor Dia.
27.00mm
Hub Outside Dia.
60.00mm

Details

Item
Indexable Profiling End Mill
Series
M100
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
Round
Insert Holding Type
Screw
Insert Style
RC
Number of Inserts
6
ANSI Code
12391022000
Compatible Hardware
Insert Screw M4.5x0.75 x 11 T20, SHCS with Coolant Groove
Max. Speed
10,000 RPM
Coolant Fed
Coolant Through
ISO Number
12391022000
Cutting Application
3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Features
Anti-Rotation Feature for Top Security

Description

Indexable Profiling End Mill, Max. Cutting Dia. 80.00mm, Depth of Cut 8.00mm, Overall Length 50.00mm, ANSI Code 12391022000, Compatible Hardware Insert Screw M4.5x0.75 x 11 T20, SHCS with Coolant Groove, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.