Shop WIDIA
See all product information
Create Account
Indexable Face Mill, M1200 Series, High Speed Steel, 1.70mm Depth of Cut
- Mfr # 4136460
- Zoro # G3797499
product price:Â
$
1,081.99
/ea
Free Shipping & Returns
Key Features
Series
M1200
Overall Length
44.45mm
Depth of Cut
1.70mm
Material - Machining
High Speed Steel
Insert Size
0704
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4136460
- Zoro #
- G3797499
- UPC #
- 4021169606618
- Country of Origin
- India
- Item
- Indexable Face Mill
- Series
- M1200
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 120 Degrees Hexagon
- Type
- Face Mill
- Number of Flutes
- 8
- Rake
- -6.6 Degrees Radial, -7 Degrees Axial
- Compatible Hardware
- 1/2"-20 UNF x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 T15, Torx Driver
- Features
- First Choice for Low Depth of Cut Face Milling, High-Feed Capability, Twelve Cutting Edges
- Insert Style
- HNGJ ANENLD
- ISO Number
- M1200HF300Z08S100HN07
- Cutting Application
- Face Milling, Side and Face Milling
- Coolant Fed
- Coolant Through
- ANSI Code
- M1200HF300Z08S100HN07
- Max. Speed
- 8,300 RPM
- Number of Inserts
- 8
- Insert Holding Type
- Screw
- Material
- High Speed Steel
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Overall Length
- 44.45mm
- Depth of Cut
- 1.70mm
- Insert Size
- 0704
- Max. Cutting Dia.
- 90.32mm
- Hub Outside Dia.
- 55.60mm
- Arbor Dia.
- 1 in
- Wire Rope Length
- 44.45mm
- Length
- 44.45mm
- Fits Chest Size
- First Choice for Low Depth of Cut Face Milling, High-Feed Capability, Twelve Cutting Edges
Description
Indexable Face Mill, Max. Cutting Dia. 90.32mm, Arbor Dia. 1 in, Depth of Cut 1.70mm, ANSI Code M1200HF300Z08S100HN07, Compatible Hardware 1/2 In.-20 UNF x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.