Shop WIDIA
See all product information
Create Account
Indexable Face Mill, M1200 Series, High Speed Steel, 2.20mm Depth of Cut
- Mfr # 3954511
- Zoro # G3782412
product price:Â
$
689.99
/ea
Free Shipping & Returns
Key Features
Series
M1200
Overall Length
40.00mm
Depth of Cut
2.20mm
Material - Machining
High Speed Steel
Insert Size
0905
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3954511
- Zoro #
- G3782412
- UPC #
- 4021169667022
- Country of Origin
- India
- Item
- Indexable Face Mill
- Series
- M1200
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 120 Degrees Hexagon
- Type
- Face Mill
- Number of Flutes
- 5
- Rake
- -6.6 Degrees Radial, -7 Degrees Axial
- Insert Style
- HNGJ ANENLD
- Number of Inserts
- 5
- Cutting Application
- Face Milling, Side and Face Milling
- Max. Speed
- 8,900 RPM
- ISO Number
- M1200HF250Z05S075HN09
- Features
- Do Not Load Wiper Inserts, High Feed Rates for Rough Face Milling, Twelve Cutting Edges, Uses Standard M1200 Inserts
- Coolant Fed
- Coolant Through
- Compatible Hardware
- 3/8"-24 x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver
- Insert Holding Type
- Screw
- ANSI Code
- M1200HF250Z05S075HN09
- Material
- High Speed Steel
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Overall Length
- 40.00mm
- Depth of Cut
- 2.20mm
- Insert Size
- 0905
- Arbor Dia.
- 3/4 in
- Max. Cutting Dia.
- 81.37mm
- Hub Outside Dia.
- 50.45mm
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
- Fits Chest Size
- Do Not Load Wiper Inserts, High Feed Rates for Rough Face Milling, Twelve Cutting Edges, Uses Standard M1200 Inserts
Description
Indexable Face Mill, Max. Cutting Dia. 81.37mm, Arbor Dia. 3/4 in, Depth of Cut 2.20mm, ANSI Code M1200HF250Z05S075HN09, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.