Shop WIDIA

Indexable Face Mill, M1200 Series, High Speed Steel, 4.50mm Depth of Cut

  • Mfr # 3958019
  • Zoro # G3783873

product price: 
$
1,098.99
/ea
Free Shipping & Returns

Key Features

Series
M1200
Overall Length
44.45mm
Depth of Cut
4.50mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3958019
Zoro #
G3783873
UPC #
4021169654664
Country of Origin
United States

Dimensions

Overall Length
44.45mm
Depth of Cut
4.50mm
Insert Size
0905
Arbor Dia.
1-1/2 in
Hub Outside Dia.
93.00mm
Max. Cutting Dia.
112.58mm
Wire Rope Length
44.45mm
Length
44.45mm
Fits Chest Size
Low Cutting Forces for Maximum Productivity, Twelve Cutting Edges

Details

Item
Indexable Face Mill
Series
M1200
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
120 Degrees Hexagon
Number of Flutes
6
Type
Face Mill
Rake
-4.5 Degrees Radial
Insert Style
HNGJ ANENLD
ISO Number
M1200D400Z06S150HN09
Coolant Fed
Coolant Through
Number of Inserts
6
Compatible Hardware
Coolant Screw Assembly, Insert Screw M4x0.7 x 10 T15, Torx Driver
ANSI Code
M1200D400Z06S150HN09
Cutting Application
Side and Face Milling
Insert Holding Type
Screw
Features
Low Cutting Forces for Maximum Productivity, Twelve Cutting Edges
Max. Speed
6,300 RPM
Material
High Speed Steel
Shell Material
High Speed Steel

Description

Indexable Face Mill, Max. Cutting Dia. 112.58mm, Arbor Dia. 1-1/2 in, Depth of Cut 4.50mm, ANSI Code M1200D400Z06S150HN09, Compatible Hardware Coolant Screw Assembly, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Side and Face Milling

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.