Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M200 Series, High Speed Steel, 3.97mm Depth of Cut
- Mfr # 5210217
- Zoro # G3784905
product price:Â
$
1,454.99
/ea
Free Shipping & Returns
Key Features
Series
M200
Overall Length
50.00mm
Depth of Cut
3.97mm
Material - Machining
High Speed Steel
Insert Size
1605
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5210217
- Zoro #
- G3784905
- UPC #
- 4050839313006
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- M200
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- -11 Degrees Radial, -7 Degrees Axial
- Compatible Hardware
- Anti-Seize Lubricant, Coolant Screw Assembly - M16, DT20 Torx Screwdriver Tx20, Insert Screw M4.5x0.75 x 14 T20
- ISO Number
- M200D100Z08RN16
- Number of Inserts
- 8
- Features
- 12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities
- Coolant Fed
- Coolant Through
- Max. Speed
- 17,000 RPM
- Cutting Application
- 3D Profiling, Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Insert Holding Type
- Screw
- ANSI Code
- M200D100Z08RN16
- Insert Style
- RN J M
Dimensions
- Overall Length
- 50.00mm
- Depth of Cut
- 3.97mm
- Insert Size
- 1605
- Max. Cutting Dia.
- 100.00mm
- Arbor Dia.
- 32.00mm
- Hub Outside Dia.
- 78.00mm
- Wire Rope Length
- 50.00mm
- Length
- 50.00mm
- Fits Chest Size
- 12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities
Description
Indexable Profiling End Mill, Max. Cutting Dia. 100.00mm, Depth of Cut 3.97mm, Overall Length 50.00mm, ANSI Code M200D100Z08RN16, Compatible Hardware Anti-Seize Lubricant, Coolant Screw Assembly - M16, DT20 Torx Screwdriver Tx20, Insert Screw M4.5x0.75 x 14 T20, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.