Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M660 Series, High Speed Steel, 0.2520 in Depth of Cut
- Mfr # 2003541
- Zoro # G3782150
product price:Â
$
728.99
/ea
Free Shipping & Returns
Key Features
Series
M660
Overall Length
1.5750 in
Depth of Cut
0.2520 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2003541
- Zoro #
- G3782150
- UPC #
- 4021169022135
- Country of Origin
- Germany
- Item
- Indexable Profiling End Mill
- Series
- M660
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Square
- ISO Number
- 12396203800
- Cutting Application
- Face Milling, Side and Face Milling
- Number of Inserts
- 4
- ANSI Code
- 12396203800
- Coolant Fed
- Coolant Through
- Features
- Excellent Chip Evacuation, Four Cutting Edges, Strong Tool Body Design
- Compatible Hardware
- Insert Screw M4.5x0.75 x 11 T20
- Insert Style
- SN
- Insert Holding Type
- Screw
- Max. Speed
- 12,500 RPM
Dimensions
- Overall Length
- 1.5750 in
- Depth of Cut
- 0.2520 in
- Insert Size
- 1205
- Max. Cutting Dia.
- 2-1/2 in
- Arbor Dia.
- 22.00mm
- Hub Outside Dia.
- 1.9690"
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
- Fits Chest Size
- Excellent Chip Evacuation, Four Cutting Edges, Strong Tool Body Design
Description
Indexable Profiling End Mill, Max. Cutting Dia. 2-1/2 in, Depth of Cut 0.2520 in, Overall Length 1.5750 in, ANSI Code 12396203800, Compatible Hardware Insert Screw M4.5x0.75 x 11 T20, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.