Indexable Face Mill, M370 Series, 1.4500" Max Cut Dia, High Speed Steel, 0.0490 in Depth of Cut

  • Mfr # 4047661
  • Zoro # G3780629
product price: 
$
661.99
/ea
Free Shipping & Returns

Key Features

Series
M370
Cutting Dia.
1.4500"
Overall Length
1.5750 in
Number of Inserts Required
5
Depth of Cut
0.0490 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4047661
Zoro #
G3780629
UPC #
4021169627354
Country of Origin
Unknown

Dimensions

Cutting Dia.
1.4500"
Overall Length
1.5750 in
Depth of Cut
0.0490 in
Shank Dia.
0.7500"
Insert Size
80412
Arbor Dia.
3/4 in
Max. Cutting Dia.
2 in
Hub Outside Dia.
1.7320 in
Wire Rope Length
1.5750 in
Length
1.5750 in
Fits Chest Size
Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges

Details

Item
Indexable Face Mill
Series
M370
Number of Inserts Required
5
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
ISO Number
M370D200Z05S075WO08
Max. Speed
29,000 RPM
Features
Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Compatible Hardware
3/8"-24 x 1 in Socket Head Cap Screw, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 9 IP9, Screw 3/8"-24 x 1 in LG Coolant G
Insert Shape
Trigon
Insert Holding Type
Screw
Insert Style
WOEJ SRMH
Coolant Fed
Coolant Through
Cutting Application
3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End
Rake
-11 Degrees Axial, -12 Degrees Radial
ANSI Code
M370D200Z05S075WO08
Number of Inserts
5
Number of Flutes
5

Description

Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.0490 in, ANSI Code M370D200Z05S075WO08, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 9 IP9, Screw 3/8 In.-24 x 1 in LG Coolant G, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews