Shop WIDIA
See all product information
Create Account
Indexable Face Mill, M370 Series, 1.8340" Max Cut Dia, High Speed Steel, 0.0780 in Depth of Cut
- Mfr # 5352399
- Zoro # G3796589
product price:Â
$
854.99
/ea
Free Shipping & Returns
Key Features
Series
M370
Cutting Dia.
1.8340"
Overall Length
1-3/4 in
Number of Inserts Required
5
Depth of Cut
0.0780 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5352399
- Zoro #
- G3796589
- UPC #
- 4050839406777
- Country of Origin
- United States
- Item
- Indexable Face Mill
- Series
- M370
- Number of Inserts Required
- 5
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Shank Shape
- Socket Head Cap Screw
- Compatible Hardware
- 1/2"-20 UNF x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 11.5 IP15, Screw 1/2"-20 x 1 in LG Coolant GR, Torx Plus Drive Wrench DT15IP
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End
- Number of Inserts
- 5
- Rake
- -11 Degrees Axial, 9 Degrees Radial
- Coolant Fed
- Coolant Through
- Insert Shape
- 60 Degrees Triangle
- ANSI Code
- M370D250Z05S100WO12
- Insert Holding Type
- Screw
- Features
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
- Max. Speed
- 17,330 RPM
- Insert Style
- WOEJ R
- ISO Number
- M370D250Z05S100WO12
- Number of Flutes
- 5
Description
Indexable Face Mill, Max. Cutting Dia. 2-1/2 in, Arbor Dia. 1 in, Depth of Cut 0.0780 in, ANSI Code M370D250Z05S100WO12, Compatible Hardware 1/2 In.-20 UNF x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 11.5 IP15, Screw 1/2 In.-20 x 1 in LG Coolant GR, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.