Shop WIDIA
See all product information
Create Account
Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut
- Mfr # 4159019
- Zoro # G3800229
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Series
M4000
Overall Length
47.10mm
Depth of Cut
6.00mm
Cutting Direction
Right Hand
Insert Size
0905
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4159019
- Zoro #
- G3800229
- UPC #
- 4021169584572
- Country of Origin
- Canada
- Item
- Indexable Profiling End Mill
- Series
- M4000
- Cutting Direction
- Right Hand
- Insert Shape
- 120 Degrees Hexagon
- Insert Holding Type
- Screw
- Number of Inserts
- 1
- ISO Number
- M4000CA-HN09HD
- Insert Style
- HNGJ ANENLD
- ANSI Code
- M4000CA-HN09HD
- Cutting Application
- Face Milling, Side and Face Milling
- Compatible Hardware
- Insert Screw M4x0.7 x 10 T15
- Coolant Fed
- Non-Coolant Through
Dimensions
- Overall Length
- 47.10mm
- Depth of Cut
- 6.00mm
- Insert Size
- 0905
- Shank Length
- 19.95mm
- Insert Cutting Edge Length
- 9.00mm
- Wire Rope Length
- 47.10mm
- Length
- 47.10mm
Description
Indexable Profiling End Mill, Depth of Cut 6.00mm, Overall Length 47.10mm, ANSI Code M4000CA-HN09HD, Compatible Hardware Insert Screw M4x0.7 x 10 T15, Coolant Fed Non-Coolant Through, Cutting Application Face Milling, Side and Face Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.