Indexable Profiling End Mill, M4000 Series, High Speed Steel, 3.51mm Depth of Cut

  • Mfr # M4000CA-HN07

  • Zoro # G3785002


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Series
M4000
Overall Length
47.00mm
Depth of Cut
3.51mm
Material - Machining
High Speed Steel
Insert Size
0704
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4000CA-HN07
Zoro #
G3785002
UPC #
4021169651823
Country of Origin
Bulgaria

Dimensions

Overall Length
47.00mm
Depth of Cut
3.51mm
Insert Size
0704
Insert Cutting Edge Length
6.80mm

Details

Item
Indexable Profiling End Mill
Series
M4000
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
120 Degrees Hexagon
Insert Style
HNGJ ANENLD
ANSI Code
M4000CA-HN07
Insert Holding Type
Screw
ISO Number
M4000CA-HN07
Number of Inserts
1
Coolant Fed
Non-Coolant Through
Compatible Hardware
Insert Screw M4x0.7 x 10 T15
Cutting Application
Face Milling, Side and Face Milling

Description

Indexable Profiling End Mill, Depth of Cut 3.51mm, Overall Length 47.00mm, ANSI Code M4000CA-HN07, Compatible Hardware Insert Screw M4x0.7 x 10 T15, Coolant Fed Non-Coolant Through, Cutting Application Face Milling, Side and Face Milling

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.