Indexable Profiling End Mill, M690 Series, High Speed Steel, 10.00mm Depth of Cut
Mfr # 12396955200
Zoro # G3802749
product price:Â $1,488.99
/ea
Free Shipping & Returns
Key Features
Series
M690
Overall Length
50.00mm
Depth of Cut
10.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12396955200
Zoro #
G3802749
UPC #
4021169021466
Country of Origin
India
Dimensions
Overall Length
50.00mm
Depth of Cut
10.00mm
Insert Size
1204
Arbor Dia.
32.00mm
Hub Outside Dia.
78.00mm
Details
Item
Indexable Profiling End Mill
Series
M690
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
90 Degrees Square
Insert Holding Type
Screw
Side Cutting Edge Angle
90 Degrees
Number of Inserts
10
Coolant Fed
Non-Coolant Through
Max. Speed
15,800 RPM
Features
Four Cutting Edges
Insert Style
SD
ANSI Code
12396955200
Cutting Application
Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Compatible Hardware
Insert Screw M3.5x0.6 x 9.5 T15, Torx Wrench
ISO Number
12396955200
Description
Indexable Profiling End Mill, Depth of Cut 10.00mm, Overall Length 50.00mm, ANSI Code 12396955200, Compatible Hardware Insert Screw M3.5x0.6 x 9.5 T15, Torx Wrench, Coolant Fed Non-Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.