Indexable Face Mill, VSM490-10 Series, High Speed Steel, 10.00mm Depth of Cut

  • Mfr # 6425407
  • Zoro # G3789902
product price: 
$
1,286.99
/ea
Free Shipping & Returns

Key Features

Series
VSM490-10
Overall Length
60.45mm
Depth of Cut
10.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6425407
Zoro #
G3789902
UPC #
4059782467996
Country of Origin
United States

Dimensions

Overall Length
60.45mm
Depth of Cut
10.00mm
Insert Size
100408
Hub Outside Dia.
99.25mm
Arbor Dia.
1-1/2 in
Wire Rope Length
60.45mm
Length
60.45mm
Fits Chest Size
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Coarse, Lower Cutting Forces and Real Soft Cutting Action, Medium and Fine Pitch Cutter Density Available, Perfect Fit for Taper 40 Spindles and Driven Units, True 0 Degrees Roughing Tool with Imbedded Finishing Capability All in One Tool

Details

Item
Indexable Face Mill
Series
VSM490-10
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
90 Degrees Rectangle Mill 4
Number of Flutes
10
Type
Face Mill
Rake
-12.6 Degrees Radial, -8 Degrees Axial
Max. Speed
13,400 RPM
ISO Number
VSM490D500Z10S150XN10
Compatible Hardware
Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP9
Number of Inserts
10
Insert Holding Type
Screw
Coolant Fed
Coolant Through
ANSI Code
VSM490D500Z10S150XN10
Insert Style
XNGU SRMM
Cutting Application
Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Features
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Coarse, Lower Cutting Forces and Real Soft Cutting Action, Medium and Fine Pitch Cutter Density Available, Perfect Fit for Taper 40 Spindles and Driven Units, True 0 Degrees Roughing Tool with Imbedded Finishing Capability All in One Tool
Side Cutting Edge Angle
0 Degrees
Material
High Speed Steel
Shell Material
High Speed Steel

Description

Indexable Face Mill, Arbor Dia. 1-1/2 in, Depth of Cut 10.00mm, ANSI Code VSM490D500Z10S150XN10, Compatible Hardware Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP9, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.