Indexable Face Mill, VSM890 Series, High Speed Steel, 9.80mm Depth of Cut

  • Mfr # 6596151
  • Zoro # G3792684
product price: 
$
1,001.99
/ea
Free Shipping & Returns

Key Features

Series
VSM890
Overall Length
2 in
Depth of Cut
9.80mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6596151
Zoro #
G3792684
UPC #
4061779076296
Country of Origin
India

Dimensions

Overall Length
2 in
Depth of Cut
9.80mm
Insert Size
120408
Hub Outside Dia.
96.77mm
Arbor Dia.
1-1/2 in
Wire Rope Length
2 in
Length
2 in
Fits Chest Size
Less Bur Creation on the Workpiece, Optimized Chip Gash Design for Proper Chip Evacuation, True 0 Degrees Wall and Stepping Down Capability, User-Friendly Pocket Numbering System

Details

Item
Indexable Face Mill
Series
VSM890
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Type
Face Mill
Insert Shape
90 Degrees Square
Number of Flutes
11
Rake
-13 Degrees Radial, 3 Degrees Axial
Side Cutting Edge Angle
0 Degrees
Insert Holding Type
Screw
ANSI Code
VSM890D400Z11S150SN12
Cutting Application
Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Features
Less Bur Creation on the Workpiece, Optimized Chip Gash Design for Proper Chip Evacuation, True 0 Degrees Wall and Stepping Down Capability, User-Friendly Pocket Numbering System
ISO Number
VSM890D400Z11S150SN12
Insert Style
SNHX PNERMM
Coolant Fed
Coolant Through
Compatible Hardware
Anti-Seize Lubricant, Coolant Screw Assembly, Insert Screw M4x0.7 x 10 Ip15, Torx Plus Drive Wrench DT15IP
Max. Speed
15,700 RPM
Material
High Speed Steel
Shell Material
High Speed Steel

Description

Indexable Face Mill, Arbor Dia. 1-1/2 in, Depth of Cut 9.80mm, ANSI Code VSM890D400Z11S150SN12, Compatible Hardware Anti-Seize Lubricant, Coolant Screw Assembly, Insert Screw M4x0.7 x 10 Ip15, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews