Shop WIDIA
See all product information
Create Account
Indexable Face Mill, VXF Series, High Speed Steel, 0.0984 in Depth of Cut
Mfr # 6596765
Zoro # G3788870
product price:Â
$
676.99
/ea
Free Shipping & Returns
Key Features
Series
VXF
Overall Length
1.5748 in
Depth of Cut
0.0984 in
Material - Machining
High Speed Steel
Insert Size
120512
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6596765
- Zoro #
- G3788870
- UPC #
- 4061779080910
- Country of Origin
- India
- Item
- Indexable Face Mill
- Series
- VXF
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Square
- Type
- Face Mill
- Number of Flutes
- 6
- Rake
- -5 Degrees Radial, 5 Degrees Axial
- Side Cutting Edge Angle
- 16.5 Degrees
- Number of Inserts
- 6
- Features
- Compatible Hardware
- Anti-Seize Lubricant, Insert Screw M4.5x0.75 x 11 T20
- Coolant Fed
- Coolant Through
- ISO Number
- VXF200Z06S075XD12
- Cutting Application
- Counter Boring, Face Milling, Helical Milling, Inclined Square End Mill, Plunge Milling, Pocketing, Ramping: Blank, Spiral Circular
- ANSI Code
- VXF200Z06S075XD12
- Insert Style
- XDPT ERMM
- Max. Speed
- 22,500 RPM
- Insert Holding Type
- Screw
- Material
- High Speed Steel
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.0984 in, ANSI Code VXF200Z06S075XD12, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4.5x0.75 x 11 T20, Coolant Fed Coolant Through, Cutting Application Counter Boring, Face Milling, Helical Milling, Inclined Square End Mill, Plunge Milling, Pocketing, Ramping: Blank, Spiral Circular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.