Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM17 Series, High Speed Steel, 16.10mm Depth of Cut
- Mfr # 5988096
- Zoro # G3794233
product price:Â
$
741.99
/ea
Free Shipping & Returns
Key Features
Series
VSM17
Overall Length
40.00mm
Depth of Cut
16.10mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5988096
- Zoro #
- G3794233
- UPC #
- 4056544117922
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- VSM17
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Rake
- -6.3 Degrees Radial, 1 Degrees Axial
- Number of Inserts
- 5
- ANSI Code
- VSM17D050Z05S22XD17
- Max. Speed
- 25,800 RPM
- Insert Style
- XD.T PE R
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish Capabilities, True 90 Degrees Capability
- Compatible Hardware
- Coolant Screw, Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15
- Side Cutting Edge Angle
- 90 Degrees
- Insert Holding Type
- Screw
- Coolant Fed
- Coolant Through
- ISO Number
- VSM17D050Z05S22XD17
Dimensions
- Overall Length
- 40.00mm
- Depth of Cut
- 16.10mm
- Insert Size
- 1704
- Arbor Dia.
- 22.00mm
- Hub Outside Dia.
- 45.00mm
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish Capabilities, True 90 Degrees Capability
Description
Indexable Profiling End Mill, Depth of Cut 16.10mm, Overall Length 40.00mm, ANSI Code VSM17D050Z05S22XD17, Compatible Hardware Coolant Screw, Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.