Shop WIDIA
See all product information
Create Account
Indexable Face Mill, VXF Series, High Speed Steel, 0.0984 in Depth of Cut
Mfr # 6596767
Zoro # G3793165
product price:Â
$
758.99
/ea
Free Shipping & Returns
Key Features
Series
VXF
Overall Length
1.5748 in
Depth of Cut
0.0984 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6596767
- Zoro #
- G3793165
- UPC #
- 4061779081191
- Country of Origin
- India
Dimensions
- Overall Length
- 1.5748 in
- Depth of Cut
- 0.0984 in
- Insert Size
- 120512
- Max. Cutting Dia.
- 2-1/2 in
- Hub Outside Dia.
- 1.9685 in
- Arbor Dia.
- 1 in
- Wire Rope Length
- 1.5748 in
- Length
- 1.5748 in
Description
Indexable Face Mill, Max. Cutting Dia. 2-1/2 in, Arbor Dia. 1 in, Depth of Cut 0.0984 in, ANSI Code VXF250Z07S100XD12, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4.5x0.75 x 11 T20, Coolant Fed Coolant Through, Cutting Application Counter Boring, Face Milling, Helical Milling, Inclined Square End Mill, Plunge Milling, Pocketing, Ramping: Blank, Spiral Circular
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov