Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M370 Series, High Speed Steel, 0.0490 in Depth of Cut
- Mfr # 4047657
- Zoro # G3797593
product price:Â
$
474.99
/ea
Free Shipping & Returns
Key Features
Series
M370
Overall Length
6 in
Depth of Cut
0.0490 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4047657
- Zoro #
- G3797593
- UPC #
- 4021169627576
- Country of Origin
- Germany
- Item
- Indexable Profiling End Mill
- Series
- M370
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Trigon
- Rake
- -11 Degrees Axial, -13 Degrees Radial
- Number of Inserts
- 3
- Insert Holding Type
- Screw
- Max. Speed
- 38,900 RPM
- Number of Coolant Holes
- 2
- ANSI Code
- M370D125Z03C125WO08L600
- Insert Style
- WOEJ-MH
- Features
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
- Cutting Application
- 3D Profiling, Face Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Straight
- Insert Inscribed Circle
- 0.3069 in
- ISO Number
- M370D125Z03C125WO08L600
- Compatible Hardware
- Insert Screw M3x0.5 x 9, Torx DT-9
Dimensions
- Overall Length
- 6 in
- Depth of Cut
- 0.0490 in
- Insert Size
- WOEJ080412SRMH
- Shank Dia.
- 1-1/4 in
- Max. Cutting Dia.
- 1-1/4 in
- Neck Dia.
- 1.0920 in
- Shank Length
- 4.5000 in
- Head Projection Length
- 1-1/2 in
- Head Dia.
- 1-1/4 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-1/4 in, Depth of Cut 0.0490 in, Shank Dia. 1-1/4 in, Overall Length 6 in, ANSI Code M370D125Z03C125WO08L600, Compatible Hardware Insert Screw M3x0.5 x 9, Torx DT-9, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.