Shop WIDIA
See all product information
Create Account
Indexable Face Mill, VXF Series, High Speed Steel, 0.0984 in Depth of Cut
Mfr # 6596769
Zoro # G3790785
product price:Â
$
856.99
/ea
Free Shipping & Returns
Key Features
Series
VXF
Overall Length
1-31/32 in
Depth of Cut
0.0984 in
Material - Machining
High Speed Steel
Insert Size
120512
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6596769
- Zoro #
- G3790785
- UPC #
- 4061779081474
- Country of Origin
- India
- Item
- Indexable Face Mill
- Series
- VXF
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Square
- Number of Flutes
- 8
- Type
- Face Mill
- Rake
- -5 Degrees Radial, 5 Degrees Axial
- Compatible Hardware
- Anti-Seize Lubricant, Insert Screw M4.5x0.75 x 11 T20, Torx Driver
- Coolant Fed
- Coolant Through
- Insert Style
- XDPT ERMM
- Insert Holding Type
- Screw
- Number of Inserts
- 8
- ISO Number
- VXF300Z08S100XD12
- ANSI Code
- VXF300Z08S100XD12
- Side Cutting Edge Angle
- 16.5 Degrees
- Cutting Application
- Counter Boring, Face Milling, Helical Milling, Inclined Square End Mill, Plunge Milling, Pocketing, Ramping: Blank, Spiral Circular
- Features
- Max. Speed
- 17,500 RPM
- Material
- High Speed Steel
Description
Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1 in, Depth of Cut 0.0984 in, ANSI Code VXF300Z08S100XD12, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4.5x0.75 x 11 T20, Torx Driver, Coolant Fed Coolant Through, Cutting Application Counter Boring, Face Milling, Helical Milling, Inclined Square End Mill, Plunge Milling, Pocketing, Ramping: Blank, Spiral Circular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.