Indexable Face Mill, VXF Series, High Speed Steel, 0.0984 in Depth of Cut
- Mfr # 6596780
- Zoro # G3789981
product price:Â
$
983.99
/ea
Free Shipping & Returns
Key Features
Series
VXF
Overall Length
1-31/32 in
Depth of Cut
0.0984 in
Material - Machining
High Speed Steel
Insert Size
120512
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6596780
- Zoro #
- G3789981
- UPC #
- 4061779081757
- Country of Origin
- India
Dimensions
- Overall Length
- 1-31/32 in
- Depth of Cut
- 0.0984 in
- Insert Size
- 120512
- Hub Outside Dia.
- 2.5591 in
- Arbor Dia.
- 1-1/4 in
- Max. Cutting Dia.
- 4 in
- Wire Rope Length
- 1-31/32 in
- Length
- 1-31/32 in
- Fits Chest Size
Description
Indexable Face Mill, Max. Cutting Dia. 4 in, Arbor Dia. 1-1/4 in, Depth of Cut 0.0984 in, ANSI Code VXF400Z09S125XD12, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4.5x0.75 x 11 T20, Torx Driver, Coolant Fed Coolant Through, Cutting Application Counter Boring, Face Milling, Helical Milling, Inclined Square End Mill, Plunge Milling, Pocketing, Ramping: Blank, Spiral Circular
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.