Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5538502
- Zoro # G3779314
product price:Â
$
865.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
2xD
Mounting Style
Screw Clamp
Shank Length
2.7559 in
Shank Dia.
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538502
- Zoro #
- G3779314
- UPC #
- 4050839899968
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- ISO Number
- TCF2500R2SLR150H
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- Spiral Direction
- Right Hand
- Flute Type
- Slow Spiral
- Central Insert Style
- TCF
- ANSI Code
- TCF2500R2SLR150H
- Coolant Fed
- Coolant Through
- Flanged Shank
- Yes
- Number of Inserts
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
Dimensions
- Diameter
- 1-1/2"
- Shank Length
- 2.7559 in
- Shank Dia.
- 1-1/2 in
- Overall Length
- 9.8303 in
- Depth x Dia. Ratio
- 2xD
- Seat Size
- H
- Min. Drill Dia.
- 2-1/2 in
- Max. Drill Dia.
- 2.5394 in
- Flute Length
- 6.8380 in
- Max. Drilling Depth
- 5.0884 in
- Wire Rope Length
- 9.8303 in
- Length
- 9.8303 in
Description
Indexable Insert Drill, Max. Drill Dia. 2.5394 in, Seat Size H, 2xD, Max. Drilling Depth 5.0884 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.