Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5538509
- Zoro # G3824315
product price:Â
$
996.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
ISO Number
TCF2250R5SLR150H
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Body Length
2.7559"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538509
- Zoro #
- G3824315
- UPC #
- 4050839900596
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- ISO Number
- TCF2250R5SLR150H
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Ratio
- 5xD
- Shank Type
- Straight
- Toolholder Style
- TCF
- ANSI Code
- TCF2250R5SLR150H
- Number of Coolant Holes
- 2
- Flute Type
- Slow Spiral
- Number of Inserts
- 2
- Central Insert Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Shank Type - Machining
- Round with Flat and Side Lock
- Spiral Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Flanged Shank
- Yes
Dimensions
- Diameter
- 1-1/2"
- Body Length
- 2.7559"
- Overall Length
- 15.8981 in
- Drilling Depth
- 11.3310"
- Insert Seat Size
- H
- Shank Length
- 2.7559 in
- Shank Dia.
- 1-1/2 in
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 12.7880 in
- Min. Drill Dia.
- 2-1/4 in
- Seat Size
- H
- Max. Drilling Depth
- 11.3310 in
- Wire Rope Length
- 15.8981 in
- Length
- 15.8981 in
Description
Indexable Insert Drill, Seat Size H, 5xD, Max. Drilling Depth 11.3310 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.