Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578659
- Zoro # G3752209
product price:Â
$
695.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
2.5xD
Shank Dia.
1-1/2 in
Mounting Style
Screw Clamp
Shank Length
70.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5578659
- Zoro #
- G3752209
- UPC #
- 4050841112246
- Country of Origin
- United States
Dimensions
- Diameter
- 1-1/2"
- Shank Dia.
- 1-1/2 in
- Shank Length
- 70.00mm
- Overall Length
- 222.87mm
- Flute Length
- 143.90mm
- Depth x Dia. Ratio
- 2.5xD
- Max. Drilling Depth
- 113.30mm
- Min. Drill Dia.
- 37.31mm
- Max. Drill Dia.
- 38.31mm
- Seat Size
- F
- Wire Rope Length
- 222.87mm
- Length
- 222.87mm
Description
Indexable Insert Drill, 2.5xD, Max. Drilling Depth 113.30mm, TCF1469R3SLR150F, TCF, Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.