Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578670
- Zoro # G3922099
product price:Â
$
653.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
ISO Number
TCF1500R3SLR150F
Overall Length
8.8964 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578670
- Zoro #
- G3922099
- UPC #
- 4050841112338
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- ISO Number
- TCF1500R3SLR150F
- Ratio
- 3xD
- Shank Type
- Straight
- Toolholder Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Flute Type
- Slow Spiral
- Coolant Fed
- Coolant Through
- ANSI Code
- TCF1500R3SLR150F
- Number of Inserts
- 2
- Flanged Shank
- Yes
- Number of Coolant Holes
- 2
- Central Insert Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Spiral Direction
- Right Hand
Dimensions
- Diameter
- 1-1/2"
- Overall Length
- 8.8964 in
- Body Length
- 2.7559"
- Shank Length
- 2.7559 in
- Insert Seat Size
- F
- Drilling Depth
- 4.5550"
- Shank Dia.
- 1-1/2 in
- Seat Size
- F
- Flute Length
- 5.7860 in
- Depth x Dia. Ratio
- 3xD
- Min. Drill Dia.
- 1-1/2 in
- Max. Drill Dia.
- 1.5394 in
- Max. Drilling Depth
- 4.5550 in
- Wire Rope Length
- 8.8964 in
- Length
- 8.8964 in
Description
Indexable Insert Drill, Max. Drill Dia. 1.5394 in, Seat Size F, 3xD, Max. Drilling Depth 4.5550 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.