Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578674
- Zoro # G3751122
product price:Â
$
695.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
3xD
Shank Length
70.00mm
Shank Dia.
1-1/2 in
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578674
- Zoro #
- G3751122
- UPC #
- 4050841112697
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Toolholder Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Coolant Fed
- Coolant Through
- ISO Number
- TCF1656R3SLR150F
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- Central Insert Style
- TCF
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Flute Type
- Slow Spiral
- Number of Inserts
- 2
- ANSI Code
- TCF1656R3SLR150F
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Shank Length
- 70.00mm
- Shank Dia.
- 1-1/2 in
- Overall Length
- 241.56mm
- Max. Drilling Depth
- 127.69mm
- Min. Drill Dia.
- 42.06mm
- Flute Length
- 162.60mm
- Depth x Dia. Ratio
- 3xD
- Max. Drill Dia.
- 43.06mm
- Wire Rope Length
- 241.56mm
- Seat Size
- F
- Length
- 241.56mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 127.69mm, TCF1656R3SLR150F, TCF, Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.