Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578676
- Zoro # G3920979
product price:Â
$
697.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
ISO Number
TCF1750R3SLR150F
Overall Length
9.8788 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578676
- Zoro #
- G3920979
- UPC #
- 4050841112871
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- ISO Number
- TCF1750R3SLR150F
- Shank Type
- Straight
- Ratio
- 2.5xD
- ANSI Code
- TCF1750R3SLR150F
- Flanged Shank
- Yes
- Central Insert Style
- TCF
- Toolholder Style
- TCF
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Inserts
- 2
- Flute Type
- Slow Spiral
Dimensions
- Diameter
- 1-1/2"
- Overall Length
- 9.8788 in
- Body Length
- 2.7559"
- Shank Dia.
- 1-1/2 in
- Drilling Depth
- 5.3120"
- Insert Seat Size
- F
- Shank Length
- 2.7559 in
- Seat Size
- F
- Min. Drill Dia.
- 1-3/4 in
- Flute Length
- 6.7690 in
- Max. Drill Dia.
- 1.7894 in
- Max. Drilling Depth
- 5.3120 in
- Depth x Dia. Ratio
- 2.5xD
- Wire Rope Length
- 9.8788 in
- Length
- 9.8788 in
Description
Indexable Insert Drill, Max. Drill Dia. 1.7894 in, Seat Size F, 2.5xD, Max. Drilling Depth 5.3120 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.