Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578677
- Zoro # G3760310
product price:Â
$
744.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
4xD
Cutting Direction
Right Hand
Shank Length
70.00mm
Shank Dia.
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578677
- Zoro #
- G3760310
- UPC #
- 4050841112963
- Country of Origin
- Korea, Republic of
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Round with Flat and Side Lock
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Toolholder Style
- TCF
- Flanged Shank
- Yes
- Number of Coolant Holes
- 2
- ISO Number
- TCF1469R4SLR150F
- Number of Inserts
- 2
- Spiral Direction
- Right Hand
- Central Insert Style
- TCF
- ANSI Code
- TCF1469R4SLR150F
- Flute Type
- Slow Spiral
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Shank Length
- 70.00mm
- Shank Dia.
- 1-1/2 in
- Overall Length
- 260.18mm
- Flute Length
- 181.20mm
- Min. Drill Dia.
- 37.31mm
- Depth x Dia. Ratio
- 4xD
- Max. Drilling Depth
- 150.61mm
- Max. Drill Dia.
- 38.31mm
- Wire Rope Length
- 260.18mm
- Seat Size
- F
- Length
- 260.18mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 150.61mm, TCF1469R4SLR150F, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.