Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578792
- Zoro # G3749031
product price:Â
$
695.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
3xD
Shank Dia.
1-1/2 in
Shank Length
2.7559 in
Overall Length
10.1845 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578792
- Zoro #
- G3749031
- UPC #
- 4050841119351
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Spiral Direction
- Right Hand
- Flute Type
- Slow Spiral
- Number of Inserts
- 2
- Flanged Shank
- Yes
- Central Insert Style
- TCF
- Toolholder Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ANSI Code
- TCF1875R3SLR150G
- ISO Number
- TCF1875R3SLR150G
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Shank Dia.
- 1-1/2 in
- Shank Length
- 2.7559 in
- Overall Length
- 10.1845 in
- Depth x Dia. Ratio
- 3xD
- Flute Length
- 7.0740 in
- Min. Drill Dia.
- 1-7/8 in
- Max. Drilling Depth
- 5.6930 in
- Max. Drill Dia.
- 1.9144"
- Wire Rope Length
- 10.1845 in
- Seat Size
- G
- Length
- 10.1845 in
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 5.6930 in, TCF1875R3SLR150G, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.