Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578808
- Zoro # G3777110
product price:Â
$
1,090.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
5xD
Shank Length
2.7559 in
Shank Dia.
1-1/2 in
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578808
- Zoro #
- G3777110
- UPC #
- 4050841120791
- Country of Origin
- Mexico
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- ISO Number
- TCF2219R5SLR150G
- Central Insert Style
- TCF
- Number of Coolant Holes
- 2
- Flute Type
- Slow Spiral
- Flanged Shank
- Yes
- Number of Inserts
- 2
- Coolant Fed
- Coolant Through
- ANSI Code
- TCF2219R5SLR150G
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Toolholder Style
- TCF
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Shank Length
- 2.7559 in
- Shank Dia.
- 1-1/2 in
- Overall Length
- 15.9397 in
- Min. Drill Dia.
- 1-7/32 in
- Max. Drilling Depth
- 11.1720 in
- Flute Length
- 12.8290 in
- Depth x Dia. Ratio
- 5xD
- Seat Size
- G
- Wire Rope Length
- 15.9397 in
- Length
- 15.9397 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 11.1720 in, TCF2219R5SLR150G, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.