Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5537916
- Zoro # G3922850
product price:Â
$
551.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Mounting Style
Screw Clamp
ISO Number
TCF1031R3SLR125D
Cutting Direction
Right Hand
Overall Length
170.70mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5537916
- Zoro #
- G3922850
- UPC #
- 4050839887798
- Country of Origin
- Germany
Dimensions
- Diameter
- 1-1/4"
- Overall Length
- 170.70mm
- Body Length
- 2.3622"
- Insert Seat Size
- D
- Shank Dia.
- 1-1/4 in
- Drilling Depth
- 3.1300"
- Shank Length
- 60.00mm
- Max. Drilling Depth
- 79.51mm
- Min. Drill Dia.
- 26.19mm
- Seat Size
- D
- Max. Drill Dia.
- 27.19mm
- Flute Length
- 105.70mm
- Depth x Dia. Ratio
- 3xD
- Wire Rope Length
- 170.70mm
- Length
- 170.70mm
Description
Indexable Insert Drill, Max. Drill Dia. 27.19mm, Seat Size D, 3xD, Max. Drilling Depth 79.51mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.