Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5537936
- Zoro # G3761595
product price:Â
$
746.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
5xD
Shank Length
2.3622 in
Mounting Style
Screw Clamp
Shank Dia.
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537936
- Zoro #
- G3761595
- UPC #
- 4050839889594
- Country of Origin
- Korea, Republic of
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Central Insert Style
- TCF
- ISO Number
- TCF1156R5SLR125D
- Coolant Fed
- Coolant Through
- Flute Type
- Slow Spiral
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Number of Coolant Holes
- 2
- Spiral Direction
- Right Hand
- ANSI Code
- TCF1156R5SLR125D
- Number of Inserts
- 2
- Toolholder Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/4"
- Shank Length
- 2.3622 in
- Shank Dia.
- 1-1/4 in
- Overall Length
- 9.5358 in
- Min. Drill Dia.
- 1-5/32 in
- Max. Drilling Depth
- 5.8210 in
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 6.9770 in
- Wire Rope Length
- 9.5358 in
- Seat Size
- D
- Length
- 9.5358 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 5.8210 in, TCF1156R5SLR125D, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.