Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5538080
- Zoro # G3824029
product price:Â
$
613.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Cutting Direction
Right Hand
ISO Number
TCF1375R3SLR125E
Mounting Style
Screw Clamp
Body Length
2.3622"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538080
- Zoro #
- G3824029
- UPC #
- 4050839893553
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Cutting Direction
- Right Hand
- ISO Number
- TCF1375R3SLR125E
- Mounting Style
- Screw Clamp
- Shank Type
- Straight
- Ratio
- 3xD
- Shank Type - Machining
- Round with Flat and Side Lock
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Spiral Direction
- Right Hand
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- ANSI Code
- TCF1375R3SLR125E
- Flanged Shank
- Yes
- Central Insert Style
- TCF
- Number of Inserts
- 2
- Flute Type
- Slow Spiral
- Coolant Fed
- Coolant Through
Dimensions
- Diameter
- 1-1/4"
- Body Length
- 2.3622"
- Overall Length
- 7.9699 in
- Shank Dia.
- 1-1/4 in
- Drilling Depth
- 4.1740"
- Shank Length
- 2.3622 in
- Insert Seat Size
- E
- Max. Drill Dia.
- 1.4144 in
- Max. Drilling Depth
- 4.1740 in
- Flute Length
- 5.4110 in
- Min. Drill Dia.
- 1-3/8 in
- Seat Size
- E
- Depth x Dia. Ratio
- 3xD
- Wire Rope Length
- 7.9699 in
- Length
- 7.9699 in
Description
Indexable Insert Drill, Max. Drill Dia. 1.4144 in, Seat Size E, 3xD, Max. Drilling Depth 4.1740 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.